
Leather Palm Gloves, Wing Thumb, Gray, XL, 12 PK
Mfr # TB23E-J
Zoro # G407469605
product price: $72.75
/pk 12, $6.06/eaKey Features
Glove Size
XL
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Grip Pattern
Gunn Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB23E-J
Zoro #
G407469605
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
Description
Magid's Clean King TB23E is a side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TB23E doesn't skimp on comfort, either, featuring elastic at the wrist, a 25 cleanable plastic safety cuff, and an easyfitting gunncut pattern These features, along with the low prices you expect from Magid, make the Clean King TB23E a comfortable and durable choice for general purpose hand protection
- •Side split leather palm
- •2 1/2" cleanable plastic safety cuff
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.