Leather Palm Gloves, Wing Thumb, Gray, XL, 12 PK

  • Mfr # TB325IEST-XL

  • Zoro # G407461524


product price:  $72.99
/pk 12, $6.08/ea

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Rubberized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB325IEST-XL
Zoro #
G407461524
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Rubberized
Glove Hand Style
Leather Palm

Description

Insistent on performance without sacrificing your comfort, these Magid welding gloves have durabilityenhancing features that will get the job done Crafted with a cow split leather palm for durability and grip, the TB325IEST gloves offer a gunn cut design for outstanding comfort, a wing thumb for dexterity and fit and full leather index finger, tips and knuckle strap that will shield the heat while you work For additional comfort and protection, these gloves also feature rubberized safety cuffs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.