Leather Palm Gloves, Wing Thumb, Gray, XL, 12 PK

  • Mfr # TB715IEWBXL

  • Zoro # G607469702


product price: $50.09
/pk 12, $4.17/ea

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Cuff Material
Starched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB715IEWBXL
Zoro #
G607469702
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Cuff Material
Starched
Grip Pattern
Gunn Cut

Description

The Magid TB715IEWB is a deluxe leather palm glove that features a white canvas back and starched cuff for superior comfort and fit This style features economygrade split cow shoulder leather on the palm for quality protection at a price you'll love The TB715IEWB comes standard with a knuckle strap, full leather thumbs and index fingers, as well as leather on the fingertips for added protection Adding to the comfort of this glove is an inside elastic band around the wrist for a snug fit The TB715IEWB is one of the best values available on the market for leather palm gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.