Leather Palm Gloves, Wing Thumb, Gray, XL, 12 PK

  • Mfr # TG725IEXL

  • Zoro # G207461502


product price: $55.99
/pk 12, $4.67/ea

Key Features

Glove Size
XL
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG725IEXL
Zoro #
G207461502
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
Cuff Material
Rubberized

Description

Magid DuraMaster TG725IE is a split leatherpalm glove best suited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips and a leather knuckle strap The TG725IE generalpurpose gloves don't skimp on comfort, either, featuring inside elastic to ensure a secure fit, rubberized gauntlet cuffs and a gunncut pattern design These features make the Duramaster TG725IE rugged gloves a comfortable and durable choice for general purpose hand protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.