Leather Palm Gloves, Wing Thumb, Grey, XL, 12 PK

  • Mfr # T6575G-XL

  • Zoro # G307469750


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

Color
Grey
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Leather
Glove Hand Style
Full Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6575G-XL
Zoro #
G307469750
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Palm Gloves
Color
Grey
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Leather
Glove Hand Style
Full Leather

Description

The Magid T6575 gloves feature standard cow leather grain palms that enhance grip and durability and a split cow leather back that adds additional protection and durability The gunn cut design and the wing thumb ensure that these gloves fit securely and comfortably on your hands, while the fleece lined palm protects from scratching the product you're handling The T6575 gloves also features banded cuffs that prevent the gloves from unraveling and increase the longevity of the gloves And once you've thought you've completely worn these gloves out, you can throw them in the laundry and the colorcoded binding will allow you to easy sort and properly pair them by size so you can prepare to do it all over again

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.