Leather Palm Gloves, Wing Thumb, Tan, 2XL, 12 PK

  • Mfr # TG525E-XXL

  • Zoro # G007469562


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Color
Tan
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG525E-XXL
Zoro #
G007469562
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Palm Gloves
Color
Tan
Thumb Style
Wing
Cuff Material
Rubberized
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut

Description

The Magid DuraMaster TG525E grain leather palm glove features genuine select grain cowhide leather on the palm for premium generalpurpose hand protection The grain is superior to the split leather gloves at repelling liquid in wet or outdoor applications This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap Its rubberized gauntlet cuff provides protection extending 4 12 from the wrist The TG525E Magid DuraMaster gunn cut gloves also have a palm lining, and an elastic wrist for optimum comfort and durability


  • •Select grain cowskin leather palm
  • •4 1/2" rubberized safety cuff
  • •Easy-fitting gunn cut pattern
  • •Grain leather tips and knuckle strap
  • •Elastic wrist for comfortable fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.