Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Palm Gloves, Wing Thumb, Tan, Large, 12 PK

  • Mfr # TB524E

  • Zoro # G907469396


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Color
Tan
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Starched
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB524E
Zoro #
G907469396
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Tan
Thumb Style
Wing
Grip Pattern
Gunn Cut
Cuff Material
Starched
Glove Hand Style
Leather Palm

Description

The DuraMaster TB524E features formfitting pig grain leather in its comfortable palm Grain leather is durable, costeffective, and superior to split leather in repelling liquid in wet or outdoor applications This style features several protection and durabilityenhancing features, such as full leather index fingers, leather tips, and a leather knuckle strap These water proof safety gloves are also safe from water with its premium safety cuff This dependable form fitting pig grain leather work glove also features a waterproof safety cuff and a wing thumb to provide the maximum in safety and comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.