
M-Gard Aramax XT 22 Flame Resistant Sleeve - Cut Level 4
Mfr # AXTFR224G
Zoro # G7783425
product price: $12.35
/eaKey Features
ANSI/ISEA Cut Level
4
Material
Aramax XT
Thumbslot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXTFR224G
Zoro #
G7783425
UPC #
-
Country of Origin
United States
Details
ANSI/ISEA Cut Level
4
Material
Aramax XT
Thumbslot
Yes
Description
For stamping, assembly, and glass or metal handling applications when flames or spark hazards are present, the Magid M-Gard Aramax XT Flame Resistant Knit Sleeves offer lightweight, single-ply ANSI level 4 cut protection plus flame resistance.
- •Magids exclusive Aramax XT FR Yarn delivers unrivaled cut and abrasion resistance, comfort and durability with flame resistance
- •Protection of a two-ply sleeve in the comfort-enhancing construction of a single-ply
- •Moisture-wicking material allows for air flow to keeps the wearer cool and comfortable
- •Gusset and elastic at the bicep for added fit and comfort
- •Washable fabric can be used over and over without compromising performance
- •ANSI Level 4 Cut Resistance
- •Made in the U.S.A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.