M-GARD DX Technology DXS Cut-Resistant Sleeve with Thumb Slot, Cut Level A4, Size 22DXT
- Mfr # DXS22DXT
- Zoro # G023521312
product price:Â
$
10.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS22DXT
- Zoro #
- G023521312
- UPC #
- -
- Country of Origin
- China
Description
The Magid M-GARD DXS Cut-Resistant Sleeve delivers full-arm protection in a lightweight package. Made with DX Technology - a specially engineered yarn infused with strength-enhancing microparticles, eliminating the need for steel or fiberglass cores. 20% lighter, non-irritating, cool to the touch. Features high-visibility orange color, hook-and-loop closure, and thumb slot. Features: DX Technology engineered yarn with strength-enhancing microparticles; ANSI Level A4 cut resistance; 20% lighter than traditional HPPE of same cut level; Non-irritating, cool to the touch; Hi-vis orange color for low-light visibility; Thumb slot prevents riding up; Thin fiber knit palm reduces bulk when worn with gloves; Available in 18", 22", 24" lengths. Item DXS22DXT, size 22DXT.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.