WMN1002, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black
- Mfr # WMN100243
- Zoro # G411906615
product price:Â
$
21.99
/pk of 100, $0.22/ea
Key Features
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
WMN1002
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMN100243
- Zoro #
- G411906615
- UPC #
- 840331601466
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- WMN1002
- Texture
- Diamond
Dimensions
- Size
- XL
- Palm Thickness
- 8 mil
Description
WeCare Diamond Textured Nitrile Gloves are the perfect solution for those seeking heavy-duty hand protection in a variety of professional settings. These gloves have been meticulously designed to provide exceptional durability, superior grip, and unmatched versatility. Crafted from high-quality nitrile material, WeCare Diamond Textured Nitrile Gloves are built to withstand the toughest tasks across various industries. Whether you work in automotive, construction, manufacturing, or any other profession that demands heavy-duty protection, these gloves are up to the challenge. They offer reliable defense against punctures, cuts, and abrasions, ensuring your hands remain safe and secure. The diamond-textured pattern on the fingertips and palm enhances grip and control, making these gloves indispensable for tasks that require precision handling. The unique texture not only improves traction but also enhances dexterity, allowing you to maintain a firm grip even in challenging and slippery conditions. This feature is especially valuable in professions where secure handling of tools, machinery, and delicate objects is crucial. Comfort is a top priority with WeCare Diamond Textured Nitrile Gloves. The gloves are designed with a contoured shape that provides a snug fit, reducing hand fatigue during long hours of wear. The nitrile material offers a soft and flexible feel, ensuring excellent sensitivity and allowing for precise movements. Furthermore, the gloves are powder-free, eliminating any risk of allergic reactions and ensuring a clean and hygienic user experience. WeCare Diamond Textured Nitrile Gloves are also designed to meet the highest hygiene standards. They are resistant to a wide range of substances, including oils, and greases, and more, making them ideal for janitorial services and food handling. Additionally, these gloves are latex-free, addressing concerns for individuals with latex allergies.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.