Zoro Homepage

Machine Knit Cut-Resistant Gloves, Cut Level A5 , 8 12 PK

  • Mfr # XKS200PR-8

  • Zoro # G507463664


product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Color
Black
Series
CutMaster
Thickness
7 ga
Glove Materials
XKS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKS200PR-8
Zoro #
G507463664
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
8
Thickness
7 ga

Details

Item
Machine Knit Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Color
Black
Series
CutMaster
Glove Materials
XKS
Grip Pattern
Dotted
Palm Material
Plastic PVC Dots
Industry Type
Ambidextrous

Description

Magid CutMaster XKS Work Gloves deliver a new standard in cut resistant hand protection The XKS200PR is a medium weight, 7 gauge machine knit style that provides heavyduty ANSI Cut Level A5 protection and is well suited for general purpose applications including material handling, product assembly and maintenance work This style features black plastic PVC dots on both sides, delivering improved grip and abrasion resistance, and extending the life of the glove At the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping, ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials


  • •Medium weight XKS blend provides cutting edge cut protection
  • •Plastic (PVC) dots on both sides delivers excellent grip
  • •Serious ANSI Cut Level A5 protection
  • •Dark coloration hides dirt and grime
  • •Low linting properties
  • •Reversible, seamless construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.