Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, 2 Cut Level, Yellow

  • Mfr # 13651KVKWJ

  • Zoro # G107467277


product price: $91.49
/pk 12, $7.62/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13651KVKWJ
Zoro #
G107467277
UPC #
-
Country of Origin
United States

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous

Description

The Magid 13651KVKWJ lightweight Kevlar gloves offer the perfect combination when it comes to gloves comfort and function The lightweight Kevlar yarn used to craft these gloves make it feel like you're not wearing anything, while still providing excellent heat protection and cut level 2 cut and abrasion protection The 13651KVKWJ gloves are also very durable The overcast with rubber band prevents the gloves from unraveling and the fact that these gloves are ambidextrous allows you to interchange them on your hands for a longer wear


  • •Lightweight Kevlar Gloves
  • •Overcast ruvver band prevents the gloves from unraveling
  • •Ambidextrous for long-lasting wear
  • •Provides great protection from cuts and abrasions
  • •Cut level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.