Zoro Homepage

Machine Knit Gloves, 4 Cut Level, Gray, 8

  • Mfr # SP1036G8

  • Zoro # G7784414


product price: $14.49
/ea

Key Features

Glove Size
8
ANSI/ISEA Cut Level
4
Color
Gray
Coating Material
No Coating
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1036G8
Zoro #
G7784414
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
8

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Color
Gray
Coating Material
No Coating
Industry Type
Ambidextrous

Description

Magid's CutMaster SP1036G Medium Weight work gloves are manufactured from a yarn blended with composite fiberglass and Spectra, one of the highest performance fibers on the market. A durable and lightweight polyethylene fiber produced using a patented gel-spinning process, Spectra is the cutting edge in cut-resistance, and is up to 40% stronger than other aramid fibers. These medium weight gloves offer ANSI Cut Level 4 cut protection and are reversible for longer wear. The CutMaster SP1036G glove is grey colored, meaning dirt and grime are less visible, extending their use. Spectra is inherently low-linting, making this an ideal glove for work in industries where product contamination is a concern.


  • •Spectra and and fiberglass blended shell provides 40% greater cut protection than aramid fibers of similar weight
  • •Low lint construction minimizes product contamination
  • •Dark coloration hides dirt and extends service life
  • •Reversible design allows for longer wear
  • •Color-coded elasticized overedge reduces fraying and provides a visual aid for sizing
  • •Gloves can be laundered to increase wear time
  • •ANSI Level 4 Cut Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.