Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, 4 Cut Level, Gray, 9

  • Mfr # SP1348G-9

  • Zoro # G407464037


product price: $13.25
/ea

Key Features

Glove Size
9
ANSI/ISEA Cut Level
4
Color
Gray
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1348G-9
Zoro #
G407464037
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Color
Gray
Industry Type
Ambidextrous

Description

Magid's CutMaster SP1348G is manufactured with 100 Spectra yarn, one of the highest performance fibers on the market Spectra is the cutting edge in cutresistance, and is up to 40 stronger than Kevlar These sturdy gloves offer Cut Level A4 cut protection, and are reversible for longer wear The SP1348G is grey colored, meaning dirt and grime are less visible, causing fewer gloves to be thrown out before they are ready, simply for looking dirty Spectra is inherently lowlinting, making this an ideal glove for work in industries where product contamination is a big concern


  • •Grey 100% Spectra yarn
  • •ANSI cut level A4 protection
  • •Low-linting for less product contamination
  • •Color-coded hem for easy matching
  • •Reversible for increased wear
  • •Grey color means less waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.