Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, 4 Cut Level, White, 9

  • Mfr # SP1028-9

  • Zoro # G007464017


product price: $9.95
/ea

Key Features

ANSI/ISEA Cut Level
4
Color
White
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP1028-9
Zoro #
G007464017
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Color
White
Industry Type
Ambidextrous

Description

Magid's CutMaster SP1028 is manufactured with Spectra and steel blended yarn, one of the highestperforming combinations on the market Spectra fiber is the cutting edge in cutresistance, and is up to 40 stronger than aramid fiber These medium weight gloves offer ANSI Cut Level 4 protection, and are reversible for longer wear Spectra and steel are inherently lowlinting, making this an ideal glove for work in industries where product contamination is a concern


  • •Spectra /steel blended yarn
  • •ANSI Cut Level 4 protection
  • •Low-linting for less product contamination
  • •Color-coded hem for easy matching
  • •Reversible for increased wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.