Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, 4 Cut Level, White, XL

  • Mfr # SP1210XL

  • Zoro # G7784560


product price: $9.63
/ea

Key Features

ANSI/ISEA Cut Level
4
Color
White
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1210XL
Zoro #
G7784560
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Color
White
Industry Type
Ambidextrous

Description

The CutMaster SP1210 Lightweight Machine Knit Cut Resistant Gloves are manufactured with a combination of Spectra fiber and steel, two of the highest-performing materials on the market. An extremely durable polyethylene fiber, Spectra Cut Level 4 Gloves are the cutting edge in cut-resistance, and provides up to 40% greater cut protection, pound-for-pound, than aramid fibers. These sturdy food processing gloves offer ANSI Cut Level 4 cut resistance and are low-linting for less product contamination, particularly important in food processing applications. Used alone or as a liner, the CutMaster SP1210 glove's lightweight and seamless construction provides enhanced dexterity and comfort. The work glove's reversible design also allows for double the wear and, paired with its color coded hems by size, eases sorting and matching after laundering.


  • •Spectra fiber and steel blend
  • •Intense ANSI Cut Level 4 protection
  • •Low-linting for less product contamination
  • •Color-coded hem by size for easy matching
  • •Reversible for increased wear
  • •Bleached white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.