Zoro Homepage

Machine Knit Gloves, 5 Cut Level, White, M

  • Mfr # SP7255-M

  • Zoro # G807464026


product price: $17.49
/ea

Key Features

ANSI/ISEA Cut Level
5
Color
White
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP7255-M
Zoro #
G807464026
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
5
Color
White
Industry Type
Ambidextrous

Description

The CutMaster SP7255 is manufactured with a combination of Spectra and steel, two of our highest performance fibers Spectra is the cutting edge in cut and abrasion resistance fibers, and offers up to 40 more protection than Kevlar These sturdy gloves offer ANSI cut level A7 protection and are lintfree for less product contaminationThe heavyweight SP7255 is also reversible, for double the wear and ease in matching pairs after washing


  • •White Spectra /steel blend yarn
  • •ANSI cut level A7 protection
  • •Low-linting for less product contamination
  • •Color-coded hem for easy matching
  • •Reversible for increased wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.