
Machine Knit Gloves, 5 Cut Level, White, XL
Mfr # SP7255-XL
Zoro # G807463913
product price: $17.49
/eaKey Features
ANSI/ISEA Cut Level
5
Color
White
Industry Type
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP7255-XL
Zoro #
G807463913
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XL
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
5
Color
White
Industry Type
Ambidextrous
Description
The CutMaster SP7255 is manufactured with a combination of Spectra and steel, two of our highest performance fibers Spectra is the cutting edge in cut and abrasion resistance fibers, and offers up to 40 more protection than Kevlar These sturdy gloves offer ANSI cut level A7 protection and are lintfree for less product contaminationThe heavyweight SP7255 is also reversible, for double the wear and ease in matching pairs after washing
- •White Spectra /steel blend yarn
- •ANSI cut level A7 protection
- •Low-linting for less product contamination
- •Color-coded hem for easy matching
- •Reversible for increased wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.