Zoro Homepage

Machine Knit Gloves, Band Top Cuff, Natural, 12 PK

  • Mfr # PT930RBT

  • Zoro # G607467531


product price: $30.99
/pk 12, $2.58/ea

Key Features

Color
Natural
Length
10.5in
Cuff Style
Band Top Cuff
Glove Style
Ambidextrous
Palm Construction
Terry Knitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT930RBT
Zoro #
G607467531
UPC #
-
Country of Origin
Philippines

Dimensions

Length
10.5in

Details

Item
Machine Knit Gloves
Color
Natural
Cuff Style
Band Top Cuff
Glove Style
Ambidextrous
Palm Construction
Terry Knitted
Coating Coverage
None

Description

Magid TerryMaster PT930R gloves are seamless, machine knit gloves designed for hard core protection This glove features a 30 ounce, extra heavyweight blend of cotton and polyester machineknitted into sturdy, loops out terrycloth Terrycloth provides the PT930R with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the PT930R a similar level of protection to aramid and hppe fibers, but for a fraction of the cost This reversible style is available with either a knit wrist or 2 band top cuff They are a great economical alternative to Hot Mill gloves


  • •Extra-heavyweight terrycloth glove
  • •Cotton/polyester loops out blend
  • •Tough ANSI cut level 2 protection
  • •Excellent heat and thermal protection
  • •Available with knit wrist or band top cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.