Zoro Homepage

Machine Knit Gloves, Cut Level 2 , 10 12 PK

  • Mfr # 93BKV-10

  • Zoro # G807463692


product price: $79.39
/pk 12, $6.62/ea
Free Shipping & Returns

Key Features

Glove Size
10
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93BKV-10
Zoro #
G807463692
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
10

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous

Description

Suited for applications from glass and metal handling to stamping and assembly, the Magid CutMaster 93BKV Glass Handling Gloves deliver excellent allpurpose hand protection for the toughest job Blended with a combination of Kevlar on the outside for cut resistance and cotton on the inside to absorb perspiration, this ANSI Cut Level 2 glove is economically priced for an overall great value A colorcoded over edge wrist allows easy size identification for sorting and dispensing Its ability to be laundered and its reversible design further extends the life and wear of the CutMaster 93BKV metal gloves


  • •Made with Kevlar and cotton blend
  • •ANSI Cut Level 2
  • •Puncture and flame resistant
  • •Reversible, seamless machine knit design
  • •Color coded overedge by size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.