
Machine Knit Gloves, Cut Level 2 12 PK
Mfr # T524BKV
Zoro # G407464051
product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T524BKV
Zoro #
G407464051
UPC #
-
Country of Origin
United States
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
Description
Magid CutMaster T524BKV Terrycloth Machine Knit Gloves are made with Kevlar and cotton, and have loops out, with a continuous knit wrist for a secure fit The T52BKV are reversible which extend the overall life of the glove
- •Made with Kevlar and Cotton blend, provides the ultimate in protection and comfort
- •Knit wrist for a secure fit
- •Loops out
- •Reversible for extended glove durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.