Zoro Homepage

Machine Knit Gloves, Cut Level 2 , 7 12 PK

  • Mfr # 1365KV-7

  • Zoro # G807463920


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Glove Size
7
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1365KV-7
Zoro #
G807463920
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
7

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous

Description

A 100 Kevlar seamless machine knit glove, the CutMaster 1365KV provides excellent allpurpose hand protection Kevlar fiber is up to five times stronger than steel and gives this glove its sturdy ANSI cut level 2 protection The colorcoded overedge wrist prevents unraveling and keeps a tight fit after washing The 1365KV is a strong, cutresistant, highdensity lightweight glove that excels in any industry


  • •Lightweight, high-density 100% Kevlar knit
  • •ANSI cut level 2 protection
  • •Reversible for longer wear
  • •Color-coded overedge on wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.