
Machine Knit Gloves, Cut Level 3 12 PK
Mfr # 93KV-7
Zoro # G207463834
product price: $77.95
/pk 12, $6.50/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93KV-7
Zoro #
G207463834
UPC #
-
Country of Origin
United States
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous
Description
A 100 Kevlar seamless machine knit glove, the CutMaster 93KV provides excellent allpurpose hand protection Kevlar fiber is five times stronger than steel and gives this glove superior ANSI cut Level 3 protection, as well as good puncture and flame resistance The colorcoded overedge wrist prevents unraveling and keeps a tight fit after washing The 93KV Kevlar is a strong, cutresistant mediumweight glove that excels in any industry
- •Medium-weight 100% Kevlar knit
- •ANSI cut level 3 protection
- •Reversible for longer wear
- •Color-coded overedge on wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.