This item is Discontinued.

Specifications
Product Information
Details
Description
A 100 Kevlar seamless machine knit glove, the CutMaster C590KVT provides excellent cutresistant hand protection Kevlar fiber is five times stronger than steel and gives this glove superior ANSI cut Level 3 protection The wide colored band at the wrist makes for easy sorting after laundry and provides excellent visibility during compliance checks This glove also features a sewnon reinforced thumb crotch for added durability in that highwear area The C590KVT Kevlar glove is a strong, cutresistant extra heavyweight glove that excels in any industry
- •Heavyweight 100% Kevlar
- •ANSI cut level 3 protection
- •Reversible for longer wear
- •Wide colored band on wrist
- •Sewn-on thumb crotch for added durability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.