
Machine Knit Gloves, Cut Level 3 , S 12 PK
Mfr # C93KV-7
Zoro # G707463730
product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns
Key Features
Glove Size
S
ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C93KV-7
Zoro #
G707463730
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
S
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous
Description
A 100 Kevlar seamless machine knit glove, the CutMaster C93KV provides excellent allpurpose hand protection Kevlar fiber is five times stronger than steel and gives this glove superior ANSI cut Level 3 protection, as well as good puncture and flame resistance Each glove features a 12 colorcoded cotton band for highly visible sizing and ease in sorting after laundry The C93KV Kevlar is a strong, cutresistant mediumweight glove that excels in any industry
- •Medium-weight 100% Kevlar knit
- •ANSI cut level 3 protection
- •Reversible for longer wear
- •Color-coded cotton band on wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.