Zoro Homepage

Machine Knit Gloves, Cut Level 4 , 9 12 PK

  • Mfr # AX110-9

  • Zoro # G707464003


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
4
Color
Green
Series
Aramax AX110
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX110-9
Zoro #
G707464003
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
9
Thickness
13 ga

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Color
Green
Series
Aramax AX110

Description

Taking performance up a notch, the Magid Aramax AX110 is constructed of 100 Aramax Yarn, a unique, engineered blend paraaramid, high performance polyethylene HPPE, fiberglass, synthetic fibers and steel wireOffering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight, the Aramax AX110 delivers the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 4 rating These gloves also possess excellent durability that helps them hold up well on the job and in the wash


  • •Yellow/green, lightweight, 100% Aramax high density yarn
  • •13-gauge, seamless machine knit gloves ideal for use on their own or under work gloves to provide a high level of cut resistance to any metal working task
  • •Provides cut and abrasion resistance, comfort and durability
  • •Aramax Yarn offers up to two times greater cut protection
  • •Specially engineered to wick away moisture and to allow more air transfer
  • •Dark yellow/green coloration hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •Knit wrist colored overedge with a rubber band finish reduces fraying and provides a visual aid in sizing
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.