Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Cut Level 4 , XksXKS 12 PK

  • Mfr # XKS450-10

  • Zoro # G808108912


product price: $164.86
/pk 12, $13.74/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
XksXKS
Glove Coating Coverage
No Coating
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKS450-10
Zoro #
G808108912
UPC #
-
Country of Origin
United States

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
XksXKS
Glove Coating Coverage
No Coating
Color
Black

Description

Magid CutMaster XKS Work Gloves deliver a new standard in cut resistant hand protection At the core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefitting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials The XKS450 is a heavyweight, loopsout terrycloth machine knit style that provides heavyduty ANSI cut level 4 protection


  • •Unique stainless steel/para-aramid blend provides cutting edge protection
  • •Serious ANSI cut level 4 protection
  • •Dark coloration hides dirt and grime
  • •Reinforced thumb crotch
  • •Low linting properties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.