Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Cut Level A4 , 9 12 PK

  • Mfr # XKS200-9

  • Zoro # G007463874


product price: $76.99
/pk 12, $6.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Color
Black
Series
CutMaster
Cuff Style
Knit Wrist
Thickness
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKS200-9
Zoro #
G007463874
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
9
Thickness
7 ga

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
A4
Color
Black
Series
CutMaster
Cuff Style
Knit Wrist
Industry Type
Ambidextrous

Description

Magid CutMaster XKS 200 Work Gloves deliver a new standard in cut resistant hand protection The XKS 200 is a medium weight, 7 gauge machine knit style that provides heavyduty ANSI Cut Level 4 protection and is well suited for general purpose applications including material handling and product assemblyAt the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 200 Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materialsThe reversible design and color coded labels and cuffs allow the gloves to be easily sorted after laundering


  • •Medium weight XKS blend provides cutting edge cut protection
  • •ANSI Cut Level 4
  • •Dark coloration hides dirt and grime
  • •Knit wrist cuff
  • •Color-coded overdge by size
  • •Reversible, seamless construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.