
Machine Knit Gloves, Cut Level A6 , 7 12 PK
Mfr # PAB300T7
Zoro # G707464027
product price: $81.59
/pk 12, $6.80/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Color
Salt & Pepper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAB300T7
Zoro #
G707464027
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
7
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
A6
Color
Salt & Pepper
Description
The PAB300T delivers high cut resistance, heat resistance, and comfort at the best price
- •7-gauge machine knit para-aramid shell delivers comfort and 360 cut resistance
- •Extended reinforced thumb saddle enhances durability at a critical wear point
- •Reversible style offers added wear and ease in sorting
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Conductive heat protection: 100 degrees Celsius for 42s
- •EN 407:2004 Certified for Burning Behavior Level 1
- •ANSI Level A6 Cut Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.