Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Gray, 12 PK

  • Mfr # G138C

  • Zoro # G007467537


product price: $12.29
/pk 12, $1.02/ea

Key Features

Color
Gray
Length
8.5in
Coating Coverage
None
Palm Construction
Machine Knit
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G138C
Zoro #
G007467537
UPC #
-
Country of Origin
Philippines

Dimensions

Length
8.5in

Details

Item
Machine Knit Gloves
Color
Gray
Coating Coverage
None
Palm Construction
Machine Knit
Glove Style
Ambidextrous

Description

The Magid Greyt Shadow series G138OEG138COEG138JOE now features a colorcoded knit hem This useful glove's extra tight knit style is designed for a longer wear and to keep dirt out These gloves are completely seamless for optimum comfort, and when compared to standard knit gloves, the G138OEG138COEG138JOE holds out grease and grime at a much higher level Comfortable and dextrous, this glove's cottonpolyester blended knit fabric stretches to the natural shape of a hand, and its colorcoded overcast edge prevents untraveling in the wash The G138OEG138COEG138JOE is reversible for easy sorting and dispensing This glove's grey color will save you as much as 1020 by reducing the number of gloves thrown away before they need to be


  • •Cotton/Polyester blend knit glove
  • •High density, standard weight
  • •Grey color eliminates waste
  • •Color-coded overedge on wrist
  • •Seamless for a great fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.