Zoro Homepage

Machine Knit Gloves, Gray, Large, 12 PK

  • Mfr # G14-181-KW

  • Zoro # G808081123


product price: $8.89
/pk 12, $0.74/ea

Key Features

Glove Size
Large
Color
Gray
Length
9.5in
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-181-KW
Zoro #
G808081123
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
Large
Length
9.5in

Details

Item
Machine Knit Gloves
Color
Gray
Palm Construction
Machine Knit

Description

The Magid Glove and Safety Greyt Shadow knit work glove is a lightweight highdensity machine knit, cottonpolyester blend, reversible grey glove perfect for any industry These longlasting seamless cotton gloves feature a knit wrist cuff and overcast edge to prevent unraveling when washed The cuffs are also colorcoded for easy sorting, so that any two gloves can make a pair Formfitting and free of uncomfortable seams, these high density, high quality knit gloves offer enhanced comfort anddexterity for an improved wear Magid's Greyt Shadow Series saves money by eliminating waste The grey color of these cotton inspection gloves will save you as much as 1020 by reducing the number of gloves thrown away before they are worn out, simply because they look dirty


  • •Cotton/Polyester blend knit glove
  • •Lightweight, high-density knit
  • •Grey color eliminates waste
  • •Color-coded overedge on wrist
  • •Seamless for a great fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.