Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Gray, M, 12 PK

  • Mfr # G593MED

  • Zoro # G107467147


product price: $18.29
/pk 12, $1.52/ea

Key Features

Glove Size
M
Color
Gray
Length
9in
Glove Style
Ambidextrous
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G593MED
Zoro #
G107467147
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M
Length
9in

Details

Item
Machine Knit Gloves
Color
Gray
Glove Style
Ambidextrous
Palm Construction
Machine Knit
Coating Coverage
None

Description

Magid's Greyt Shadow G593CG593MEDG593 is a heavyweight machine knit, cottonpolyester blend, reversible grey glove perfect for any industry This longlasting glove features a knit wrist cuff and overcast edge to prevent unraveling when washed The cuffs are also colorcoded for easy sorting, so that any two gloves can make a pair Formfitting and free of uncomfortable seams, this high quality knit glove offers enhanced comfort and dexterity for an improved wear Magid's Greyt Shadow Series saves money by eliminating waste the grey color will save you as much as 1020 by reducing the number if gloves thrown away before they are worn out, simply because they look dirty


  • •Cotton/Polyester/Rayon blend knit glove
  • •Heavy-weight for maximum protection
  • •Grey color eliminates waste
  • •Color-coded overedge on wrist
  • •Seamless for a great fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.