Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Gray, M, 12 PK

  • Mfr # GT955RM

  • Zoro # G807467065


product price: $22.19
/pk 12, $1.85/ea

Key Features

Glove Size
M
Color
Gray
Length
9.5in
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT955RM
Zoro #
G807467065
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M
Length
9.5in

Details

Item
Machine Knit Gloves
Color
Gray
Glove Style
Ambidextrous
Coating Coverage
None
Palm Construction
Terry Knitted

Description

Made from a standard weight cotton and polyester blend, the Magid Greyt Shadow Guard GT955RGT955RM loopsin terrycloth machine knit glove offers good thermal protection and strong cut and abrasion resistance with formfitting comfort The glove's grey color effectively hides dirt and grime reducing the rate of disposal and extending the life of the glove Because its seamless and reversible, the Greyt Shadow Guard Glove fits either hand, simplifying sorting and dispensing The gloves' extra tight, high density, knit construction offers improved comfort, dexterity and longer wear


  • •Grey 60% cotton / 40% polyester standard weight blend
  • •Offers good thermal protection
  • •Seamless, reversible, machine knit construction fits either hand
  • •Good cut and abrasion resistance
  • •Grey color extends life of the glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.