Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Natural, 12 PK

  • Mfr # 13-680-KWS

  • Zoro # G607467449


product price: $13.15
/pk 12, $1.10/ea

Key Features

Color
Natural
Length
7.75in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-680-KWS
Zoro #
G607467449
UPC #
-
Country of Origin
Philippines

Dimensions

Length
7.75in

Details

Item
Machine Knit Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None

Description

Long the industry standard, the KnitMaster 13681KW13680KW13680KWS working gloves are Magid's most popular highdensity machine knit glove These grip work gloves are designed to be longer lasting than a typical knit glove, and their knit wrist cuff adds improved comfort and fit The 13681KW industrial work gloves are completely seamless, and feature improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the 13681KW13680KW13680KWS cottonpolyester blended knit fabric stretches to the natural shape of the user's hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.