Zoro Homepage

Machine Knit Gloves, Natural, 12 PK

  • Mfr # 13-681-KW-PC

  • Zoro # G707467370


product price: $18.29
/pk 12, $1.52/ea

Key Features

Color
Natural
Length
9.5in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-681-KW-PC
Zoro #
G707467370
UPC #
-
Country of Origin
Philippines

Dimensions

Length
9.5in

Details

Item
Machine Knit Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None

Description

Long the industry standard, these medium weight KnitMaster cottonpolyester gloves are a step up from your typical hand protection solution This style's tight knit is designed to be longer lasting than a typical knit glove, and its knit wrist cuff adds improved comfort and fit This glove adds a colorcoded overedge for easy sorting after laundry and an improved fit Completely seamless, these gloves feature improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the cottonpolyester blended knit fabric stretches to the natural shape of the user's hand


  • •Cotton/Polyester blend knit glove
  • •Tight, high-density knit
  • •Medium-weight, breathable fabric
  • •Knit wrist for improved comfort
  • •Color-coded sizes for easy sorting
  • •Seamless for a great fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.