
Machine Knit Gloves, Natural, 12 PK
Mfr # 893C-NF
Zoro # G407467366
product price: $12.85
/pk 12, $1.07/eaKey Features
Color
Natural
Length
7.5in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
893C-NF
Zoro #
G407467366
UPC #
-
Country of Origin
Philippines
Dimensions
Length
7.5in
Details
Item
Machine Knit Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
Description
An economical alternative to standard weight canvas and jersey gloves, the KnitMaster 893NF893CNF is a seamless, reversible cottonpolyester knit glove This longlasting glove features a colorcoded hemmed wrist edge to prevent unraveling when the glove is washed The versatile 893NF893CNF is a fingerless style for good dexterity in general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving operations
- •Quality cotton/polyseter knit
- •Fingerless style for excellent dexterity
- •Hemmed edge to prevent unraveling
- •Color-coded overedge for easy size matching
- •Ideal for a wide variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.