Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Natural, 12 PK

  • Mfr # 93C

  • Zoro # G507467280


product price: $13.85
/pk 12, $1.15/ea

Key Features

Color
Natural
Length
8.5in
Coating Coverage
None
Palm Construction
Machine Knit
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93C
Zoro #
G507467280
UPC #
-
Country of Origin
Philippines

Dimensions

Length
8.5in

Details

Item
Machine Knit Gloves
Color
Natural
Coating Coverage
None
Palm Construction
Machine Knit
Glove Style
Ambidextrous

Description

Comfortable 65 polyester 35 cotton deluxe blendStandard weight for superb protectionSewn overedge to prevent unravelingExcellent and economical general purpose glove


  • •Comfortable 65% polyester / 35% cotton deluxe blend
  • •Standard weight for superb protection
  • •Sewn overedge to prevent unraveling
  • •Excellent and economical general purpose glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.