Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Natural, 12 PK

  • Mfr # T1993-J

  • Zoro # G207467481


product price: $18.19
/pk 12, $1.52/ea

Key Features

Color
Natural
Length
10in
Glove Style
Ambidextrous
Coating Coverage
None
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1993-J
Zoro #
G207467481
UPC #
-
Country of Origin
Philippines

Dimensions

Length
10in

Details

Item
Machine Knit Gloves
Color
Natural
Glove Style
Ambidextrous
Coating Coverage
None
Palm Construction
Machine Knit

Description

An economical alternative to standard weight canvas and jersey gloves, the Magid KnitMaster T1993J work glove is a seamless, reversible cottonpolyester knit glove This longlasting glove features a white threaded wrist edge to prevent unraveling when the glove is washed The versatile T1993J is a perfect glove for general maintenance, packaging, inspection, material handling, assembly, and shipping and receivingIt also serves as a great insulating liner for warmth


  • •White cotton polyester knit glove
  • •Reversible and long lasting
  • •Great insulating liner, too.
  • •Color-coded wrist edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.