Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Natural, 12 PK

  • Mfr # T693J

  • Zoro # G007467360


product price: $13.29
/pk 12, $1.11/ea

Key Features

Color
Natural
Length
10in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T693J
Zoro #
G007467360
UPC #
-
Country of Origin
Philippines

Dimensions

Length
10in

Details

Item
Machine Knit Gloves
Color
Natural
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None

Description

The Magid KnitMaster T693J machine knit glove is made of a high quality blend of cotton and polyester This durable glove also features an overedge to prevent unraveling when washing Dextrous and and comfortable, the heavy weight T693J is a perfect glove for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving


  • •Off-white Cotton/polyester blend machine knit glove
  • •10 length
  • •Overedge to prevent unraveling when washing
  • •Heavy weight, jumbo size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.