Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Natural, L, 12 PK

  • Mfr # T193

  • Zoro # G907467460


product price: $11.29
/pk 12, $0.94/ea

Key Features

Glove Size
L
Color
Natural
Length
9.5in
Coating Coverage
None
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T193
Zoro #
G907467460
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
L
Length
9.5in

Details

Item
Machine Knit Gloves
Color
Natural
Coating Coverage
None
Palm Construction
Machine Knit
Glove Style
Ambidextrous

Description

An economical alternative to standard weight canvas and jersey gloves, the Magid KnitMaster T193T193CT193MED insulated work gloves are seamless, reversible cottonpolyester knit gloves These longlasting material handling gloves feature a white threaded wrist edge to prevent unraveling when the glove is washed The versatile T193T193CT193MED is a perfect glove for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving These grip gloves also serve as a great insulating liner for warmth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.