
Machine Knit Gloves, Natural, L, 12 PK
Mfr # T1932
Zoro # G107467475
product price: $11.85
/pk 12, $0.99/eaKey Features
Glove Size
L
Color
Natural
Length
10in
Coating Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1932
Zoro #
G107467475
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Length
10in
Details
Item
Machine Knit Gloves
Color
Natural
Coating Coverage
None
Description
An economical alternative to standard weight canvas and jersey gloves, the Magid KnitMaster T1932T1932C work glove is a seamless, reversible cottonpolyester knit glove This longlasting glove features a white threaded wrist edge to prevent unraveling when the glove is washed The versatile T1932T1932C is a perfect glove for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving It also serves as a great insulating liner for warmth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.