Zoro Homepage

Machine Knit Gloves, Natural, M, 12 PK

  • Mfr # T193MED

  • Zoro # G607467470


product price: $10.45
/pk 12, $0.87/ea

Key Features

Glove Size
M
Color
Natural
Length
9in
Glove Style
Ambidextrous
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T193MED
Zoro #
G607467470
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M
Length
9in

Details

Item
Machine Knit Gloves
Color
Natural
Glove Style
Ambidextrous
Coating Coverage
None
Palm Construction
Machine Knit

Description

An economical alternative to standard weight canvas and jersey gloves, the Magid KnitMaster T193T193CT193MED insulated work gloves are seamless, reversible cottonpolyester knit gloves These longlasting material handling gloves feature a white threaded wrist edge to prevent unraveling when the glove is washed The versatile T193T193CT193MED is a perfect glove for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving These grip gloves also serve as a great insulating liner for warmth


  • •White cotton polyester knit glove
  • •Reversible and long lasting
  • •Great insulating liner, too.
  • •Color-coded wrist edge
  • •Available in sizes mens medium, large and womens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.