Zoro Homepage

Machine Knit Gloves, Natural, M

  • Mfr # T153C

  • Zoro # G307467398


product price: $16.15
/pk 12, $1.35/ea

Key Features

Glove Size
M
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T153C
Zoro #
G307467398
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Machine Knit Gloves
Color
Natural

Description

The KnitMaster T153T153C is one of Magid's most popular machine knit gloves This standard heavyweight knit glove offers ANSI cut level 2 cut protection and has a knit wrist cuff for improved comfort and fit The T153T153C is completely seamless, and features improved abrasion and cut resistance, as well as protection against grease and grime Excellent for comfort and dexterity, the T153T153C's cottonpolyester blended knit fabric stretches to the natural shape of the user's hand


  • •Cotton/Polyester blend knit glove
  • •Heavyweight, breathable fabric
  • •Knit wrist for improved comfort
  • •Seamless for a great fit
  • •Color coded overedge prevents unraveling
  • •ANSI cut level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.