
Machine Knit Gloves, Polyester/Cotton Blend, Gray, L, 12 PK
Mfr # GT938R
Zoro # G307467428
product price: $31.19
/pk 12, $2.60/eaKey Features
Size
L
Length
10in
Material
Polyester/Cotton Blend
Color
Gray
Palm Construction
Terry Knitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT938R
Zoro #
G307467428
UPC #
-
Country of Origin
Philippines
Dimensions
Size
L
Length
10in
Details
Item
Machine Knit Gloves
Material
Polyester/Cotton Blend
Color
Gray
Palm Construction
Terry Knitted
Glove Style
Ambidextrous
Coating Coverage
None
Gauge
7
Cuff
Knit Wrist
Description
The Greyt Shadow Guard GT938R is a terrycloth glove with a knit wrist cuff This reversible glove is seamless and formfitting to provide the wearer with the maximum comfort The GT938R features a thick, heavyweight cottonpolyester terry blend that protects against heat and provides excellent cut and abrasion resistance Save money and eliminate waste by investing in Greyt Shadow series They will save you as much as 1020 and reduce the number if gloves that are often thrown out before they are completely worn out, simply because they look dirty
- •Grey 60% cotton / 40% polyester heavyweight blend offers good thermal protection
- •Seamless, reversible, machine knit construction fits either hand
- •Good cut and abrasion resistance
- •Grey color extends life of the glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.