Zoro Homepage

Machine Knit Gloves, Polyester/Cotton Blend, Gray, L, 12 PK

  • Mfr # GT948R

  • Zoro # G607467241


product price: $24.29
/pk 12, $2.02/ea

Key Features

Size
L
Length
10in
Material
Polyester/Cotton Blend
Color
Gray
Coating Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT948R
Zoro #
G607467241
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L
Length
10in

Details

Item
Machine Knit Gloves
Material
Polyester/Cotton Blend
Color
Gray
Coating Coverage
None
Gauge
7
Cuff
Knit Wrist
Palm Construction
Terry Knitted
Glove Style
Ambidextrous

Description

Made from a standard weight cotton and polyester blend, the Magid Greyt Shadow Guard GT948RGT948RL Terrycloth Machine Knit Work Gloves offer good thermal protection and strong cut and abrasion resistance with formfitting comfort The glove's grey color effectively hides dirt and grime reducing the rate of disposal and extending the life of these heat protection gloves Because they are seamless and reversible, the Greyt Shadow Guard Cotton Inspection Gloves fit either hand, simplifying sorting and dispensing The gloves' extra tight, high density, knit construction offers improved comfort, dexterity and longer wear


  • •Grey 60% cotton / 40% polyester medium heavyweight blend offers good thermal protection
  • •Seamless, reversible, machine knit construction fits either hand
  • •Good cut and abrasion resistance
  • •Grey color extends life of the glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.