Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Polyurethane, Gray, 1 PR

  • Mfr # GPD467-7

  • Zoro # G308078487


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Gray
Palm Construction
Machine Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPD467-7
Zoro #
G308078487
UPC #
-
Country of Origin
China

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
4
Glove Coating Coverage
Polyurethane
Color
Gray
Palm Construction
Machine Knit

Description

For jobs that involve handling sharp materials, the GPD467 Hyperon work gloves deliver 360 ANSI Level A4 cut protection, cool comfort, and touchscreen compatibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.