Zoro Homepage

Machine Knit Gloves, White, L, 12 PK

  • Mfr # T93

  • Zoro # G907467125


product price: $12.85
/pk 12, $1.07/ea

Key Features

Glove Size
L
Color
White
Length
9.5in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T93
Zoro #
G907467125
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
L
Length
9.5in

Details

Item
Machine Knit Gloves
Color
White
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None

Description

An economical alternative to canvas and jersey gloves, the Magid KnitMaster T93T93C is a seamless, reversible cottonpolyester knit glove These heavyweight white cotton work gloves feature a colorcoded threaded wrist edge to prevent unraveling when the glove is washed The versatile T93T93C poly gloves are perfect gloves for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving These reversible gloves also serve as a great insulating liner for warmth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.