
Machine Knit Gloves, White, M, 12 PK
Mfr # T93C
Zoro # G407467373
product price: $12.85
/pk 12, $1.07/eaKey Features
Glove Size
M
Color
White
Length
8.5in
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T93C
Zoro #
G407467373
UPC #
-
Country of Origin
Philippines
Dimensions
Glove Size
M
Length
8.5in
Details
Item
Machine Knit Gloves
Color
White
Palm Construction
Machine Knit
Glove Style
Ambidextrous
Coating Coverage
None
Description
An economical alternative to canvas and jersey gloves, the Magid KnitMaster T93T93C is a seamless, reversible cottonpolyester knit glove These heavyweight white cotton work gloves feature a colorcoded threaded wrist edge to prevent unraveling when the glove is washed The versatile T93T93C poly gloves are perfect gloves for general maintenance, packaging, inspection, material handling, assembly, and shipping and receiving These reversible gloves also serve as a great insulating liner for warmth
- •Heavyweight cotton/polyester knit
- •Plastic dots on one side
- •Overcast wrist to prevent unraveling
- •Seamless construction, snug fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.