Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, 2XL, Black

  • Mfr # MECH107XXL

  • Zoro # G507467358


product price: $13.49
/pr

Key Features

Glove Size
2XL
Color
Black
Palm Construction
Non-Padded
Design
Uncoated
Coating Material
No Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH107XXL
Zoro #
G507467358
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Mechanics Gloves
Color
Black
Palm Construction
Non-Padded
Design
Uncoated
Coating Material
No Coating
ANSI/ISEA Cut Level
0

Description

These mechanic gloves provide a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts The Magid ProGrade Plus HandMaster MECH107 gloves feature a highquality synthetic suede palm for durability and a premium neoprene stretch back for superior comfort The neoprene knuckle and wrists provide maximum dexterity and a contoured fit while the synthetic suede palms with patches protect your hands from cuts, abrasions and burnsThe dexterous MECH107 Industrial work gloves also feature an adjustable hook and loop closure for a comfortable fit, as well as a winged thumb for additional comfort


  • •ProGrade Plus HandMaster mechanic gloves offer great comfort and dexterity
  • •Black synthetic suede palm with patches provides an enhanced grip while preventing cuts, abrasions and punctures
  • •Neoprene knuckle and wrists deliver maximum dexterity and contoured fit for comfort
  • •Wing thumb for additional comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.