Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, XL, Black

  • Mfr # MECH444XL

  • Zoro # G008108859


product price: $27.45
/pr

Key Features

Glove Size
XL
Color
Black
Palm Construction
Non-Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH444XL
Zoro #
G008108859
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Mechanics Gloves
Color
Black
Palm Construction
Non-Padded

Description

Magid feature a synthetic leather palm with textured grip and an ANSI Cut A4 liner for durable protection


  • •Synthetic leather palm provides durability and flexibility
  • •Touchscreen compatible on thumb and index finger
  • •Silicone dots on palm for an exceptional grip
  • •Nylon shell adds comfort and high visibility on the job
  • •Reinforced thumb saddle provides durability at a critical wear point
  • •Elastic wristband with hook and loopclosure
  • •Terrycloth sweat wipe on back of thumb
  • •ANSI Cut Level A4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.